Floor Drain, Bronze, 6 in H, 8 3/8 in Dia
- Mfr # ZN415-2NH-6LRS
- Zoro # G822579545
product price:Â
$
2,758.99
/ea
Free Shipping & Returns
Key Features
Nominal Pipe Size
2 in
Product Type
Floor Drain
Grate Surface Type
Radial
Ligature Resistant
Ligature-Resistant
Resistance Properties
Vandal-Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZN415-2NH-6LRS
- Zoro #
- G822579545
- UPC #
- 889934430943
- Country of Origin
- China
Dimensions
- Nominal Pipe Size
- 2 in
- Grate Width
- 6 in
- Body Diameter
- 8 3/8 in
- Overall Diameter
- 8 3/8 in
- Adjustable Height
- Adjustable
- Body Height
- 3 7/8 in
- Height
- 6 in
- Grate Length
- 6 in
- Length
- 8 3/8 in
- Width
- 8 3/8 in
Description
Floor Drain, Standards Not Applicable, Connection Thread Type Not Applicable, Flange Diameter Not Applicable, Height Above Flange Not Applicable, Includes Strainer Yes, Includes Grate Yes, Nominal Pipe Size 2 in, Pipe Outside Diameter Not Applicable, Strainer Material Nickel Bronze, Drain Material Cast Iron, Includes Not Applicable, Connection Type No Hub, Ligature Resistant Ligature-Resistant, Body Height 3 7/8 in, Product Type Floor Drain, Drain Style Square, Grate Material Nickel Bronze
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.