SinglePoleInline, 1,135A, Female, Black
- Mfr # 49F77-E
- Zoro # G822587250
product price:Â
$
690.99
/ea
Free Shipping & Returns
Key Features
Housing Color
Black
NEMA Enclosure Rating
3R
Overall Width
3 in
Contact Material
Silver Alloy
Gender
Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49F77-E
- Zoro #
- G822587250
- UPC #
- 78477281345
- Country of Origin
- Mexico
Dimensions
- Overall Width
- 3 in
- Maximum Wire Size
- 777 kcmil
- Wire Rope Length
- 8.46 in
- Overall Length
- 8.46 in
- Length
- 8.46 in
Details
- Housing Color
- Black
- NEMA Enclosure Rating
- 3R
- Contact Material
- Silver Alloy
- Gender
- Female
- Series
- 49
- End Type
- Clevis Pin
- Item
- Single Pole Inline
- Housing Material
- Santoprene TPV, Stainless Steel
- Voltage Rating
- 1000V AC
- Current Rating
- 1,135 A
- Standards
- UL
- Terminal Connection Type
- Crimp Tube
- Resistance Properties
- Shatter and Crack Resistant, UV/Sunlight Resistant
Description
Single Pole Inline, Contact Material Silver Alloy, Current Rating 1,135 A, Gender Female, Housing Color Black, Housing Material Santoprene TPV, Stainless Steel, Maximum Wire Size 777 kcmil, Terminal Connection Type Crimp Tube, Voltage Rating 1000V AC, End Type Clevis Pin, NEMA Enclosure Rating 3R, Standards UL, Overall Length 8.46 in, Overall Width 3 in, Resistance Properties Shatter and Crack Resistant, UV/Sunlight Resistant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.