Shop SCANGRIP
See all product information
Create Account
Diffuse your SCANGRIP work lights
- Mfr # 3.575
- Zoro # G822605152
product price:Â
$
22.99
/ea
Key Features
Number of Pieces
1
Includes
Strong Built-in Magnets
Overall Width
4 3/16 in
Overall Length
4 3/16 in
Compatible Manufacturer Part Number
03.5440, 03.5441, 03.5653, 03.6000, 03.6101C, 03.6201
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3.575
- Zoro #
- G822605152
- UPC #
- 5708997357507
- Country of Origin
- China
Dimensions
- Overall Width
- 4 3/16 in
- Overall Length
- 4 3/16 in
- Wire Rope Length
- 4 3/16 in
- Length
- 4 3/16 in
Details
- Number of Pieces
- 1
- Includes
- Strong Built-in Magnets
- Item
- Diffuser
- Compatible Manufacturer Part Number
- 03.5440, 03.5441, 03.5653, 03.6000, 03.6101C, 03.6201
- Product Type
- Diffuser
Description
Diffuser, Product Type Diffuser, Includes Strong Built-in Magnets, Lighting Technology Not Applicable, Number of Pieces 1, Overall Length 4 3/16 in, Overall Width 4 3/16 in, Voltage Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.