Shop SCANGRIP
See all product information
Create Account
Specially designed to fix NOVA and VEGA
- Mfr # 3.5341
- Zoro # G522605193
product price:Â
$
50.89
/ea
Key Features
Overall Width
4 1/2 in
Number of Pieces
1
Overall Length
7 11/16 in
Product Type
Scaffolding Bracket
Wire Rope Length
7 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3.5341
- Zoro #
- G522605193
- UPC #
- 5708997353417
- Country of Origin
- Denmark
- Number of Pieces
- 1
- Item
- Scaffolding Bracket
- Product Type
- Scaffolding Bracket
Dimensions
- Overall Width
- 4 1/2 in
- Overall Length
- 7 11/16 in
- Wire Rope Length
- 7 11/16 in
- Length
- 7 11/16 in
Description
Scaffolding Bracket, Product Type Scaffolding Bracket, Lighting Technology Not Applicable, Number of Pieces 1, Overall Length 7 11/16 in, Overall Width 4 1/2 in, Voltage Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.