Monitors

  • Mfr # BE248QF
  • Zoro # G822701977
product price: 
$
269.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions

Key Features

Max. Resolution
1,920 x 1,200
Width
20.9 in
Speakers
Yes
Number of USB Ports
4
Energy Star
Yes
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BE248QF
Zoro #
G822701977
UPC #
199291157743
Country of Origin
China

Dimensions

Width
20.9 in
Screen Size Class
24"
Depth with Stand
8.31"
Depth
1.6"
Height with Stand
18.63"
Viewable Screen Size
24.1"
Height
13.8"
Width with Stand
20.94"

Details

Max. Resolution
1,920 x 1,200
Speakers
Yes
Number of USB Ports
4
Energy Star
Yes
Total Number of HDMI Ports
1
Color
Black
Product Type
LED Monitor
Horizontal Viewing Angle
178°
Backlight Technology
LED
Bezel Design
Frameless
VESA Mount Standard
100 x 100
Pixel Pitch
0.27000 mm x 0.27000 mm
Vertical Viewing Angle
178°
Number of Speakers
2
Adjustable Stand
Yes
Screen Surface
Anti-glare, Matte
Standard Refresh Rate
100 Hz
Aspect Ratio
16:10
Brightness
350 Nit
VESA Mount Compatible
Yes
Active Display Area (H x V)
20.41" x 12.76"
Color Supported
16.7 Million Colors
Frequency
50 Hz, 60 Hz
HDMI Version
1.4
Stand Adjustments
Height, Tilt, Swivel, Pivot
Number of VGA Ports
1
Number of DisplayPorts
1
Number of Screens
1
Mount Type
Wall Mountable
Screen Refresh Rate
100 Hz
Response Time
5 ms
DisplayPort
Yes
Panel Technology
In-plane Switching (IPS) Technology
Response Time Details
5 ms GTG
Built-in Devices
USB Hub
USB
Yes
Native Contrast Ratio
3,000:1
Vertical Frequency
50 Hz to 100 Hz - Digital, 50 Hz to 75 Hz - Analog
Tearing Prevention Technology
Adaptive Sync
Display Screen Type
Flat Panel TFT
Brightness (Peak)
370 Nit
Color Gamut
100% sRGB
Features
Eye Care+ Technology, Ergonomic Design, QuickFit, SPLENDID Technology, SmoothMotion Technology, Low Blue Light, Blue Light Filter, Color Temperature Selection, Cable Lock Slot, Flicker-free, Eye Care Technology, sRGB, Trace Free Technology, Anti-glare, DisplayWidget Center, Web Browser, Mercury-free, Kensington Lock, HDR10, Wide Viewing Angle, Eye ProTech, Energy Saving Mode, ComfortView
Operating Temperature Range
32°F (0°C) to 104°F (40°C)
HDCP Supported
Yes
Horizontal Frequency
30 kHz to 75 kHz, 30 kHz to 130 kHz
HDMI
Yes
Screen Mode
WUXGA
TCO Certified
Yes

Description

ASUS 24 Business Monitor BE248QF WUXGA 1920x1200, IPS, 100Hz, Frameless, Speakers, Height Adjustable, Ergonomic Design, HDMI, Eye Care, VESA Wall Mountable, 3 yr warranty

Ratings & reviews