Shop ASUS
Create Account
ROG Swift OLED PG27AQWP W
- Mfr # PG27AQWP-W
- Zoro # G522961688
product price:Â
$
1,583.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
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
- PG27AQWP-W
- Zoro #
- G522961688
- UPC #
- 199291216419
- Country of Origin
- China
Description
The world fastest OLED monitor - ROG Swift OLED PG27AQWP-W redefines gaming performance with dual-mode QHD 540Hz or HD 720Hz visuals and a 0.02ms gray-to-gray response time. This 26.5-inch QHD OLED monitor boasts new Tandem OLED technology for 15% higher peak brightness, 25% larger color volume, and 60% longer OLED lifespan compared to previous-generation WOLED panels. The TrueBlack Glossy panel provides a zero-haze surface to ensure exceptional clarity and supersharp imagery. And to guard against panel burn-in, the PG27AQWP-P features ASUS OLED Care Pro technology with the Neo Proximity Sensor. Extensive connectivity options include HDMI and DisplayPort 2.1a UHBR20 with full 80Gbps bandwidth, ensuring compatibility with a wide range of devices.