Fiber Optic Transceiver Modules
- Mfr # QSFP-MM-40G-85-150M
- Zoro # G822705852
product price:Â
$
61.15
/ea
Key Features
Form Factor
QSFP+
Operating Temperature - Maximum
158 Degrees F
Supply Voltage - Maximum
3.3 V
Connector Type
LC
Transmission Distance
150 m
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-MM-40G-85-150M
- Zoro #
- G822705852
- UPC #
- -
- Country of Origin
- China
- Form Factor
- QSFP+
- Operating Temperature - Maximum
- 158 Degrees F
- Supply Voltage - Maximum
- 3.3 V
- Item
- Fiber Optic Cleaner Tool
- Connector Type
- LC
- Transmission Distance
- 150 m
- Mode
- Multi-Mode
- Compatible Fiber Type
- OM4
- Compatible Brand
- Universal
- Compatible Series
- Universal
- Number of Channels
- 4
- Optical Component Type
- VCSEL Laser
- Product Type
- Transceiver Module
- Data Transfer Rate
- 10.3 GBps
- Fiber Configuration
- Duplex
- Operating Temperature - Minimum
- 32 Degrees F
Dimensions
- Wavelength
- 850 nm
Description
Fiber Optic Transceiver Modules
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.