Inductive sensor
- Mfr # II0036
- Zoro # G822709614
product price:Â
$
326.99
/ea
Free Shipping & Returns
Key Features
Material
PBT
Sensing Range
15 mm
Thread Size
M30 x 1.5 mm
Length
81 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- II0036
- Zoro #
- G822709614
- UPC #
- -
- Country of Origin
- Romania
Dimensions
- Thread Size
- M30 x 1.5 mm
- Length
- 81 mm
Details
- Item
- Inductive Sensor
- Material
- PBT
- Sensing Range
- 15 mm
Description
With combined AC/DC output stage. Large operating voltage range. Two-wire technology. Wide operating temperature range. High protection rating for the requirements of harsh industrial environments. Inductive sensor; Sensing range 15 mm non-flush mountable; Operating voltage 20...250 AC/DC V; 2-wire; 6 m PVC-Cable; 6 m; PVC. Items Supplied: lock nuts: 2.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.