Shop SICK

Inductive Proximity Sensor

  • Mfr # 1040764
  • Zoro # G223561682

product price: 
$
63.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
1040764
Zoro #
G223561682
UPC #
-
Country of Origin
Germany

Description

This is a compact M12 cylindrical inductive proximity sensor from the SICK IME series designed for reliable metal object detection in industrial automation. It offers stable switching performance, high repeatability, and flush mounting for space-saving installation. Specifications: -Model: IME12-04BPSZC0S -Part Number: 1040764 -Type: Inductive proximity sensor -Sensing Range: 4 mm -Operating Principle: Inductive -Installation Type: Flush mount -Housing Size: M12 cylindrical -Thread Size: M12 x 1 -Housing Material: Nickel-plated brass -Sensing Face Material: Plastic (PA66) -Supply Voltage: 10-30 V DC -Current Consumption: -10 mA -Output Type: PNP, NO (Normally Open) -Switching Frequency: 2,000 Hz -Response Time: ≤ 100 ms -Output Current: up to 200 mA -Connection Type: M12, 4-pin connector -Protection Class: IP67 -Operating Temperature: -25 deg C to +75 deg C -Hysteresis: 5% - 15% -EMC: EN 60947-5-2 compliant -Short-circuit Protection: Yes -Reverse Polarity Protection: Yes

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.