Shop IFM
See all product information
Create Account
Inductive sensor
- Mfr # IN5207
- Zoro # G822709683
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Sensing Range
2 mm
Material
PBT
Dimensions
40 x 12 x 26 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- IN5207
- Zoro #
- G822709683
- UPC #
- -
- Country of Origin
- Romania
- Item
- Inductive Sensor
- Sensing Range
- 2 mm
- Material
- PBT
Dimensions
- Dimensions
- 40 x 12 x 26 mm
Description
Particularly space-saving rectangular housing. For use where space is restricted. Output function normally open / normally closed programmable. Very high switching frequency. Two-wire technology. Inductive sensor; Sensing range 2 mm flush mountable; Operating voltage 10...55 DC V; 2-wire; PNP/NPN; 2 m PUR / PVC-Cable; 2 m; PUR / PVC.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.