Lock Box, Aluminum, Powder Coated, Surface
- Mfr # 875MF8
- Zoro # G822729193
product price:Â
$
28.79
/ea
Key Features
Outside Height
5 in
Color
Black/Gray
Finish
Powder Coated
Key Capacity
5
Outside Width
3 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 875MF8
- Zoro #
- G822729193
- UPC #
- -
- Country of Origin
- China
- Color
- Black/Gray
- Finish
- Powder Coated
- Key Capacity
- 5
- Includes
- Mounting Screws
- Locking Style
- Push-Button Combination
- Material
- Aluminum
- Item
- Lock Box
- Mounting Style
- Surface
- Shell Material
- Aluminum
- Wire Color
- Black/Gray
- Traction Material
- Aluminum
Dimensions
- Outside Height
- 5 in
- Outside Width
- 3 3/4 in
- Inside Width
- 2 1/2 in
- Inside Depth
- 1 in
- Outside Depth
- 2 3/8 in
- Inside Height
- 3 1/4 in
Description
Lock Box, Key Capacity 5, Aluminum, Black/Gray, Includes Mounting Screws
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.