Plasticware Kit, Plastic
- Mfr # PLSKIT1
- Zoro # G822760981
product price:Â
$
60.45
/ea
Key Features
Includes
Product Type
Lab Starter Kit
Material
Plastic
Shell Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PLSKIT1
- Zoro #
- G822760981
- UPC #
- 840287202748
- Country of Origin
- India
Details
- Item
- Plasticware Kit
- Includes
- Product Type
- Lab Starter Kit
- Material
- Plastic
- Shell Material
- Plastic
Description
Plasticware Kit, Includes 1,000 mL Beaker, 1,000 mL Measuring Jug, 10 mL Graduated Cylinder, 100 mL Beaker, 100 mL Graduated Cylinder, 25 mL Graduated Cylinder, 250 mL Beaker, 250 mL PP Narrow Mouth Reagent Bottle, 250 mL PP Wide Mouth Reagent Bottle, 250 mL Wash Bottle, 50 mL Beaker, 50 mL Graduated Cylinder, 500 mL Beaker, 500 mL Measuring Jug, 500 mL PP Narrow Mouth Reagent Bottle, 500 mL PP Wide Mouth Reagent Bottle, 500 mL Wash Bottle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.