Shop GLOBE SCIENTIFIC
See all product information
Create Account
Laboratory Bottle, LDPE, 89 mm H, PK12
- Mfr # 600409
- Zoro # G222728918
product price:Â
$
30.65
/pk of 12, $2.55/ea
Key Features
Individually Wrapped
Not Individually Wrapped
Bottle Type
Laboratory
Neck Inside Diameter - Metric
24 mm
Body Diameter - Metric
48 mm
Closure Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 600409
- Zoro #
- G222728918
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Neck Inside Diameter - Metric
- 24 mm
- Body Diameter - Metric
- 48 mm
- Overall Height - Metric
- 89 mm
- Mouth Size
- Wide
Details
- Individually Wrapped
- Not Individually Wrapped
- Bottle Type
- Laboratory
- Closure Color
- Colorless
- Closure Liner Material
- Unlined
- Graduated
- Yes
- Capacity - Metric
- 100 mL
- Closure Material
- Polypropylene
- Item
- Laboratory Bottle
- Numbers of Bottles Included
- 12
- Shape
- Round
- Special Features
- Body Color
- Natural
- Clarity
- Translucent
- Closure Included
- Yes
- Basic Material
- Plastic
- Graduation Increments - English
- 20 mL
- Autoclavable
- No
- Closure Type
- Screw-On
- Body Material
- LDPE
- Front Closure
- Screw-On
Description
Laboratory Bottle, Body Color Natural, Body Material LDPE, Body Diameter - Metric 48 mm, Bottle Type Laboratory, Capacity - Metric 100 mL, Overall Height - Metric 89 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Unlined, Screw Closure Size Not Applicable, Closure Color Colorless, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric Not Applicable, USP Specification Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.