WIRE/MULTICABLE/SENSOR/GLASS
- Mfr # TT-T-30-SLE-100
- Zoro # G822784796
product price:Â
$
264.99
/ea
Free Shipping & Returns
Key Features
Conductor Material
Copper/Constantan
Packaging
Coil
Thermocouple Type
Type T
Conductor Insulation Color
Blue, Red
Conductor Insulation Material
PFA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT-T-30-SLE-100
- Zoro #
- G822784796
- UPC #
- -
- Country of Origin
- United States
- Conductor Material
- Copper/Constantan
- Packaging
- Coil
- Thermocouple Type
- Type T
- Item
- Thermocouple Wire
- Conductor Insulation Color
- Blue, Red
- Conductor Insulation Material
- PFA
- Jacket Color
- Brown
- Temperature Rating - Maximum Dry
- 150 Degrees C
- Standards
- ANSI Standard, RoHS Compliant
- Number of Conductors
- 2
- Number of Strands
- 1
Dimensions
- Conductor Size
- 30 AWG
- Wire Rope Length
- 100 ft
- Overall Length
- 100 ft
- Length
- 100 ft
Description
Thermocouple Wire, Solid, Jacket Color Brown, Number of Conductors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.