WIRE/MULTICABLE/SENSOR/GLASS
- Mfr # TT-K-30-SLE-100
- Zoro # G822784888
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Wire Rope Length
100 ft
Packaging
Coil
Conductor Size
30 AWG
Conductor Material
Chromel/Alumel
Conductor Insulation Material
PFA
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- TT-K-30-SLE-100
- Zoro #
- G822784888
- UPC #
- -
- Country of Origin
- United States
- Packaging
- Coil
- Item
- Thermocouple Wire
- Conductor Material
- Chromel/Alumel
- Conductor Insulation Material
- PFA
- Standards
- ANSI Standard, RoHS Compliant
- Conductor Insulation Color
- Red, Yellow
- Temperature Rating - Maximum Dry
- 260 Degrees C
- Jacket Color
- Brown
- Number of Strands
- 1
- Number of Conductors
- 2
- Thermocouple Type
- Type K
Dimensions
- Wire Rope Length
- 100 ft
- Conductor Size
- 30 AWG
- Overall Length
- 100 ft
- Length
- 100 ft
Description
Thermocouple Wire, Solid, Jacket Color Brown, Number of Conductors 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.