Shop OHAUS

IndustrialBenchScale, 0.02lb/10g

  • Mfr # i-D33XW75B1L5 AM
  • Zoro # G822796379

product price: 
$
1,250.99
/ea
Free Shipping & Returns

Key Features

Batteries Required
Yes
Voltage
100 to 240V AC
Washdown
Yes
Weighing Surface Width
16 1/2 in
Product Type
Industrial Bench Scale
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
i-D33XW75B1L5 AM
Zoro #
G822796379
UPC #
840308909977
Country of Origin
China
Batteries Required
Yes
Voltage
100 to 240V AC
Washdown
Yes
Item
Industrial Bench Scale
Product Type
Industrial Bench Scale
Scale Graduations
0.02 lb/10 g
NTEP Rating
NTEP Rated
Weight Capacity - Imperial
150 lb
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1, WEEE
Scale Functions
Check Weighing, Parts Counting, Net Total Weighing
Scale Mechanism
Digital
Number of Batteries Required
1
Weight Capacity - Metric
75 kg
Remote Control/Display
Front-Mounted
Calibration Certificate
No Certificate
Series
Defender(TM) 3000 Hybrid
Number of Batteries Included
1
Weighing Surface Material
Stainless Steel
IP Rating
IP65, IP66
Scale Features
150% Overload Protection
Power Source - TS Only
Battery, Electric
Interface
Ethernet, RS-232, USB
Number of Display Characters
6
Batteries Included
Yes
Includes
100 to 240V AC Universal Power Supply, RS-232 Cable
Body Material
304 Stainless Steel, Aluminum, Rubber, Steel, Stainless Steel
Scale Use Location
Commercial, Damp Environments, Dry Environments, Dusty Environments, Harsh Environment, Industrial, Inventory, Loading Dock, Manufacturing, Medical, Mixing Room, Packaging, Pharmaceutical, Production, Quality Control, Receiving, Shipping, Store Room, Warehouse, Wet Environments
Scale Display
Backlit LCD
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Dimensions

Weighing Surface Width
16 1/2 in
Overall Height
5 1/4 in
Overall Depth
33 1/8 in
Display Character Height
1 13/16 in
Weighing Surface Depth
21 5/8 in
Overall Width
16 1/2 in

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 21 5/8 in, Weighing Surface Width 16 1/2 in, Weighing Units g, kg, lb, lb/oz, oz, Scale Graduations 0.02 lb/10 g, Overall Width 16 1/2 in, Overall Depth 33 1/8 in, Overall Height 5 1/4 in, Scale Functions Check Weighing, Parts Counting, Net Total Weighing, Scale Features 150 Percent Overload Protection

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.