IndustrialBenchScale, 0.005lb/2g

  • Mfr # D52XW50WQR5
  • Zoro # G822796386
product price: 
$
2,407.50
/ea
Free Shipping & Returns

Key Features

Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Overall Height
4 3/4 in
Scale Mechanism
Digital
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D52XW50WQR5
Zoro #
G822796386
UPC #
840308902411
Country of Origin
China

Dimensions

Overall Height
4 3/4 in
Overall Depth
23 1/8 in
Overall Width
12 in
Weighing Surface Depth
12 in
Weighing Surface Width
12 in

Details

Interface
2 In/4 Out Discrete I/O, Analog Output, Bluetooth, Ethernet, RS-232, RS-485, USB, Wi-Fi(R)
Scale Mechanism
Digital
Scale Use Location
Industrial, Inventory, Packaging, Production, Shipping
Weighing Units
Custom, g, kg, lb, lb/oz, metric ton, oz, short ton
Product Type
Industrial Bench Scale
Scale Display
Backlit LED, Dot Matrix LCD
Includes
100 to 240V AC Universal Power Supply
Scale Features
150% Overload Capacity, Auto-Print and Tare, Check-Weighing Display and Beep, Menu Lock Switch, Overload/Underload Indicators, Resolution upto Dual Range 3,000e, Selectable Display Controls, Selectable Display Languages, Selectable Filter, Stability Indicator
Batteries Required
Yes
Standards
CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class B, ICES-003 Class B, IEC/EN 61010-1, IEC/EN 61326-1 Class B, UL 61010-1
Power Source - TS Only
Battery, Electric
Scale Graduations
0.005 lb/2 g
Weight Capacity - Metric
50 kg
Weighing Surface Material
Stainless Steel
NTEP Rating
NTEP Rated
Scale Functions
Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing
IP Rating
IP67, IP68
Series
Defender(TM) 5000
Body Material
304 Stainless Steel, Aluminum, Rubber, Stainless Steel
Number of Batteries Included
0
Voltage
100 to 240V AC
Batteries Included
No
Weight Capacity - Imperial
100 lb
Item
Industrial Bench Scale
Washdown
Yes
Battery Type
Lithium
Number of Batteries Required
1
Remote Control/Display
Front-Mounted
Calibration Certificate
No Certificate
Power Source
Battery, Electric
Power Source - old
Battery, Electric

Description

Industrial Bench Scale, Scale Display Backlit LED, Dot Matrix LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units Custom, g, kg, lb, lb/oz, metric ton, oz, short ton, Scale Graduations 0.005 lb/2 g, Overall Width 12 in, Overall Depth 23 1/8 in, Overall Height 4 3/4 in, Scale Functions Check Counting, Check Weighing, Dynamic Weighing, Portioning, Percent Weighing, Parts Counting, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews