Carton Sealing Tape, 2 mil Thick, 1.9 in W x 60 yd L, Tan
- Mfr # 9851
- Zoro # G3274034
product price:Â
$
3.79
/ea
Sold in multiples of 3 for
$11.37
Key Features
Tape Color
Tan
Length
60 yd
Width
1.9 in
Tape Thickness
2 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9851
- Zoro #
- G3274034
- UPC #
- 77922761944
- Country of Origin
- United States
- Tape Color
- Tan
- Item
- Carton Sealing Tape
Dimensions
- Length
- 60 yd
- Width
- 1.9 in
- Tape Thickness
- 2 mil
Description
All-purpose carton sealing tape. Meets or exceeds postal regulations. For general storage. 2 mil.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.