IndustrialBenchScale, 0.02lb/10g

  • Mfr # D61PW150K1L5
  • Zoro # G822796447
product price: 
$
3,081.60
/ea
Free Shipping & Returns

Key Features

Battery Size
D
Overall Depth
30 1/4 in
Remote Control/Display
Front-Mounted
Body Material
316 Stainless Steel
Number of Display Characters
6
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D61PW150K1L5
Zoro #
G822796447
UPC #
840308901018
Country of Origin
China

Dimensions

Battery Size
D
Overall Depth
30 1/4 in
Display Character Height
45 mm
Weighing Surface Width
15 3/4 in
Overall Width
15 3/4 in
Overall Height
5 1/8 in
Weighing Surface Depth
19 3/4 in

Details

Remote Control/Display
Front-Mounted
Body Material
316 Stainless Steel
Number of Display Characters
6
Washdown
Yes
Batteries Included
Yes
Weight Capacity - Metric
150 kg
Scale Graduations
0.02 lb/10 g
Weight Capacity - Imperial
300 lb
Batteries Required
Yes
Standards
ANSI/NSF 169, CAN/CSA C22.2 61010-1, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, ISO 20653, NSF/ANSI/3-A 14159-1, UL 61010-1, WEEE
Scale Display
Backlit LCD
Series
Defender(TM) 6000
Product Type
Industrial Bench Scale
Weighing Units
g, kg, lb, lb/oz, metric ton, oz
Scale Features
150% Overload Capacity Protection, 3-Color Check Light Bar, Adjustable Rubber Feet, Auto Shut-Off, Auto-Tare, Low Battery Indicator, Menu and Key Lock, Overload/Underload Indicators, Selectable Environmental and Auto-Print Settings, Stability Indicator
Includes
(6) D Batteries
Number of Batteries Required
6
Item
Industrial Bench Scale
Interface
Infrared Communication Kit
Number of Batteries Included
6
Scale Mechanism
Digital
Scale Functions
Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing
Scale Use Location
Laboratory, Food Processing, Packaging, Pharmaceutical, Production
Power Source - TS Only
Battery
Calibration Certificate
No Certificate
IP Rating
IP68, IP69K
NTEP Rating
NTEP Rated
Weighing Surface Material
Stainless Steel
Power Source
Battery
Power Source - old
Battery

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 19 3/4 in, Weighing Surface Width 15 3/4 in, Weighing Units g, kg, lb, lb/oz, metric ton, oz, Scale Graduations 0.02 lb/10 g, Overall Width 15 3/4 in, Overall Depth 30 1/4 in, Overall Height 5 1/8 in, Scale Functions Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing

Restrictions

WARNING: This product can expose you to chemicals including Styrene, which is known to the State of California to cause cancer, and 1,3-Butadiene, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews