Shop OHAUS

IndustrialBenchScale, 0.002lb/1g

  • Mfr # D61PW25WQR5
  • Zoro # G822796942

product price: 
$
2,250.90
/ea
Free Shipping & Returns

Key Features

Number of Display Characters
6
Batteries Required
Yes
Includes
(6) D Batteries
Overall Width
12 in
NTEP Rating
NTEP Rated
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
D61PW25WQR5
Zoro #
G822796942
UPC #
840308901070
Country of Origin
China
Number of Display Characters
6
Item
Industrial Bench Scale
Batteries Required
Yes
Includes
(6) D Batteries
NTEP Rating
NTEP Rated
Series
Defender(TM) 6000 Hybrid
Interface
Infrared Communication Kit
Washdown
Yes
Scale Functions
Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing
Scale Features
150% Overload Capacity Protection, 3-Color Check Light Bar, Adjustable Rubber Feet, Auto Shut-Off, Auto-Tare, Low Battery Indicator, Menu and Key Lock, Overload/Underload Indicators, Selectable Environmental and Auto-Print Settings, Stability Indicator
Weighing Units
g, kg, lb, lb/oz, metric ton, oz
Scale Use Location
Industrial, Packaging, Production
Number of Batteries Required
6
Weighing Surface Material
Stainless Steel
Scale Mechanism
Digital
Weight Capacity - Imperial
50 lb
Product Type
Industrial Bench Scale
Batteries Included
Yes
Standards
ANSI/NSF 169, CAN/CSA C22.2 61010-1, CE, CSA, FCC Part 15 Class A, ICES-003 Class A, IEC 60529, IEC/EN 61010-1, IEC/EN 61326-1 Class B, ISO 20653, UL 61010-1, WEEE
Weight Capacity - Metric
25 kg
Body Material
304 Stainless Steel
Remote Control/Display
Front-Mounted
Number of Batteries Included
6
Calibration Certificate
No Certificate
Power Source - TS Only
Battery
Scale Display
Backlit LCD
Scale Graduations
0.002 lb/1 g
IP Rating
IP68, IP69K
Power Source
Battery
Power Source - old
Battery

Description

Industrial Bench Scale, Scale Display Backlit LCD, Weighing Surface Depth 12 in, Weighing Surface Width 12 in, Weighing Units g, kg, lb, lb/oz, metric ton, oz, Scale Graduations 0.002 lb/1 g, Overall Width 12 in, Overall Depth 23 1/8 in, Overall Height 5 1/8 in, Scale Functions Check Counting, Check Weighing, Parts Counting, Dynamic Weighing, Percent Weighing, Net Total Weighing

Ratings & reviews