Shop OPTIMA SCALE
Create Account
OP-915SS-1818-400 400 lbs Stainless Steel Washdown Bench Scale
- Mfr # OP-915SS-1818-400
- Zoro # G204154216
product price:
$
1,096.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- OP-915SS-1818-400
- Zoro #
- G204154216
- UPC #
- -
- Country of Origin
- China
Description
Designed for speed and accuracy with an extremely heavy duty platform and rugged stainless steel enclosure. Ideal for busy shipping docks, outdoor markets, manufacturers, food processing and other bulk sales. Stainless Steel scale and indicator made to be easily sprayed down for washing.
Features- Welded sturdy construction
- Ideal weighing solution for applications such as portion control
- Food processing, Straight weighing or over/under weighing
- High accuracy single point strain gauge aluminum load cell
- High resolution with overload protection
- Stainless steel base, stainless steel platform
- Large 0.9" backlit LCD indicator with a rechargeable battery
- Stainless steel load cell with hardwired cable to indicator for maximum water protection
- Detachable column and tilt stand for table, wall or under counter mounting
- Overload stops on scale base
- Lower/upper limit alarm
- Accumulation feature
- Check-weighing feature for quick portioning
- Size: 18" x 18"
- Pan/Frame Material: Stainless Steel / Mild Steel
- Accuracy Class (OP-900): 5000 e
- Resolution: Display 30,000; ADC 2,000,000
- Zero Stability Error: TK0 < 0.1 V//K
- Span Stability Error: TKspn < ±6 ppm//K
- Sensitivity (Internal): 0.3 V/d
- Input Voltage: -30 ~ 30mV DC
- Excitation Circuit: 5 VDC, 4 wire connection (+Exec, -Exec, +Sig, -Sig); Maximum 6 x 350V load cells
- Power: AC100~250V; Rechargeable battery optional
- Temperature/Humidity: -10 deg ~ +40 deg ; ≤90%RH
- Storage Temperature: -40 deg ~ +70 deg
- Capacity: 400 lbs x 0.05 lbs
- Weight: 47 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.