Shop LENNOX
Create Account
Replacement Ignitor
- Mfr # LENNOX LB-109261A
- Zoro # G822879904
product price:Â
$
189.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LENNOX LB-109261A
- Zoro #
- G822879904
- UPC #
- -
- Country of Origin
- China
Description
This replacement hot surface ignitor is engineered for Lennox gas furnace systems utilizing the SureLight ignition technology. The unit features a durable silicon nitride element rated at 92 watts and 80V operating at 50/60 Hz, delivering reliable ignition performance in demanding heating applications. The 54mm silicon nitride ignitor element provides consistent heat generation for dependable startup cycles. The ignitor is equipped with a 2-terminal AMP receptacle featuring 0.084-inch female sockets and white Teflon-coated leads for secure, corrosion-resistant connections. The steatite insulator with optional steel zinc-plated mounting tabs ensures stable installation and long-term durability in residential and commercial heating systems. This part serves as an OEM replacement for Lennox heating systems and is compatible with White Rodgers controls and comparable silicon nitride ignitor configurations. The straightforward terminal design allows for quick, hassle-free installation by qualified HVAC technicians. Proper installation requires verification of voltage compatibility and control system specifications prior to use. Ideal for facility managers, HVAC contractors, and maintenance professionals seeking genuine replacement components for Lennox furnace systems, this ignitor delivers the performance and reliability required for uninterrupted heating operation throughout winter months.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.