Shop BULLARD
See all product information
Create Account
Bump Cap
- Mfr # BKHOP
- Zoro # G822886544
product price:Â
$
6.65
/ea
Key Features
Headwear Style
Helmet
Standards
ISO 9001
Shell Color
Fluorescent Orange
Brim Length
1 3/4 in
Venting
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKHOP
- Zoro #
- G822886544
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Brim Length
- 1 3/4 in
- Size - Alpha
- One Size
Details
- Headwear Style
- Helmet
- Standards
- ISO 9001
- Shell Color
- Fluorescent Orange
- Item
- Bump Cap
- Venting
- No
- High-Visibility
- High-Visibility
- Includes Accessory Slots
- No
- Shell Pattern
- Solid
- ANSI Bump Cap Impact Level
- Not Rated
- Shell Material
- Polyethylene
- Suspension Adjustment Type
- Pinlock
Description
Bump Cap, Includes LED Lights No, Standards ISO 9001, Suspension Adjustment Type Pinlock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.