AED, Automatic, 10 Sec.Charge Time

  • Mfr # 8000-004007-01
  • Zoro # G8229785
product price: 
$
2,343.99
/ea
Free Shipping & Returns

Key Features

Standards
AHA Compliant
Cable Length
48 in
Features
CPR Compression Depth Bar Gauge, ECG, Elapsed Time, Shock Count
Charging Time
Less Than 10 sec
Operation Mode
Automatic
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8000-004007-01
Zoro #
G8229785
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
48 in
Depth
11.5 in
Width
9.5 in
Screen Size
2 5/8 in x 1 5/16 in
Height
5.25 in
Overall Width
9 1/2 in
Overall Height
5 1/4 in
Overall Depth
11 1/2 in
Screen Height
1 5/16 in
Screen Width
2 5/8 in
Fits Chest Size
CPR Compression Depth Bar Gauge, ECG, Elapsed Time, Shock Count

Details

Item
Defibrillator
Standards
AHA Compliant
Features
CPR Compression Depth Bar Gauge, ECG, Elapsed Time, Shock Count
Charging Time
Less Than 10 sec
Operation Mode
Automatic
Industry Type
Healthcare
Electrodes
CPR-D-Padz
Energy
Adult (120J, 150J, 200J), Pediatric (50J, 70J, 85J)
Cycles per Charge
1
Cycle Time
Less Than 10 sec
Information Displayed
Compression Depth, ECG, Elapsed Time, Number of Shocks Delivered, Shock Count
Battery
123A Lithium
Shelf Life
5 yr Battery, 5 yr Pad
Waveform / Measurement Stored
Rectilinear Biphasic
Product Type
Defibrillator
Patient Type
Adult, Pediatric
Electrode Types Included
CPR-D-Padz
Waveform
Rectilinear Biphasic
Container Type
Soft Case
Series
AED Plus
Cycle Time - Maximum
10 sec
Pads Included
Adult AED Pads
Charging Time - Maximum
10 sec
Energy Selection
50 J, 70 J, 85 J, 120 J, 150 J, 200 J
CPR Feedback Included
CPR Feedback Included
Battery Type
123A Lithium

Description

Defibrillator, Automatic, Energy Adult (120J, 150J, 200J), Pediatric (50J, 70J, 85J), Battery 123A Lithium, Waveform / Measurement Stored Rectilinear Biphasic, Charging Time Less Than 10 sec, Cycles per Charge 1, Less Than 10 sec Cycle Time, Electrodes CPR-D-Padz, Cable Length 48 in, Height 5.25 in, Width 9.5 in, Depth 11.5 in, Information Displayed Compression Depth, ECG, Elapsed Time, Number of Shocks Delivered, Shock Count, Screen Size 2 5/8 in x 1 5/16 in, Shelf Life 5 yr Battery, 5 yr Pad

Restrictions

Hazardous material

Ratings & reviews