Defibrillator, Adult AED Pads, Lithium
- Mfr # DCF-A2310EN
- Zoro # G824162769
product price:Â
$
2,130.99
/ea
Free Shipping & Returns
Key Features
Charging Time - Maximum
4 sec
Operation Mode
Semi-Automatic
Cycles per Charge
125
Energy Selection
50 J, 150 J
Product Type
Defibrillator
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DCF-A2310EN
- Zoro #
- G824162769
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Height
- 9 1/2 in
- Overall Width
- 7 5/16 in
- Overall Depth
- 2 5/16 in
- Fits Chest Size
- Lighted Shock Button
Details
- Charging Time - Maximum
- 4 sec
- Operation Mode
- Semi-Automatic
- Cycles per Charge
- 125
- Energy Selection
- 50 J, 150 J
- Product Type
- Defibrillator
- Includes
- Quick Start Card
- Cycle Time - Maximum
- 8 hr
- Modes Included
- AED
- Standards
- CE
- Features
- Lighted Shock Button
- Battery Type
- Lithium
- Electrode Types Included
- Adult Defibrillation Pads
- Pads Included
- Adult AED Pads
- Series
- Lifeline VIEW AED
- Item
- Defibrillator
- Waveform
- Biphasic Truncated Exponential
- CPR Feedback Included
- CPR Feedback Included
- Patient Type
- Adult, Pediatric
- Shelf Life
- 2 yr Pads, 4 yr Battery
Description
Defibrillator, Semi-Automatic, Cycles per Charge 125, Shelf Life 2 yr Pads, 4 yr Battery, Standards CE, Includes Quick Start Card
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
NV
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.