8.26 Inch Cast Iron Pie Iron Outdoor/Camping Cookware with Long Handle
- Mfr # 750124344M
- Zoro # G822980396
product price:Â
$
19.59
/ea
Key Features
Material
Cast Iron
Length
8.26 in
Width
26 in
Height
4.33 in
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750124344M
- Zoro #
- G822980396
- UPC #
- 840191216701
- Country of Origin
- China
Dimensions
- Length
- 8.26 in
- Width
- 26 in
- Height
- 4.33 in
Details
- Item
- Pie Iron
- Material
- Cast Iron
- Color
- Black
Description
The Megachef 8.26x4.3 Inch Cast Iron Pie Iron is the perfect companion for outdoor cooking, whether you're camping, hiking, or just enjoying a backyard fire pit. Crafted from heavy-duty, pre-seasoned cast iron, it delivers exceptional heat retention and even cooking, making it ideal for creating crispy, golden pies, sandwiches, calzones, and more right over an open flame. Its compact 4.3x4.3-inch cooking surface is perfectly sized for single servings, and the natural non-stick surface improves with each use. Designed with convenience and safety in mind, the pie iron features detachable handles with a secure locking mechanism, giving you control and peace of mind while cooking over hot coals or a grill. Built to withstand the elements and deliver consistent results, the Megachef Pie Iron is a must-have tool for anyone who loves fast, flavorful meals in the great outdoors. Portable, durable, and easy to clean, it brings campfire cuisine to the next level.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.