Shop MEGACHEF
See all product information
Create Account
6 Quart Enameled Cast Iron Bread Pot in Blue with Baking Mat
- Mfr # 750123606M
- Zoro # G122980539
product price:Â
$
57.19
/ea
Key Features
Material
Cast Iron
Length
13.6 in
Width
10-1/4 in
Height
6 in
Color
Blue
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 750123606M
- Zoro #
- G122980539
- UPC #
- 840191215827
- Country of Origin
- China
- Item
- Bread Pot
- Material
- Cast Iron
- Color
- Blue
Dimensions
- Length
- 13.6 in
- Width
- 10-1/4 in
- Height
- 6 in
Description
The MegaChef 6 Quart Enameled Cast Iron Bread Pot in Blue is the perfect companion for any home baker. Crafted from durable enameled cast iron, this round bread pot ensures even heat distribution, making it ideal for baking artisanal loaves with a crispy crust and soft, fluffy interior. The high-ceiling lid, complete with a stainless steel knob, helps retain moisture and creates a steaming environment for perfectly baked bread every time. With its vibrant blue enameled finish, this bread pot not only performs exceptionally but also adds a stylish touch to your kitchen. The silicone grip for the lid makes it easy to handle, while the oven-safe silicone baking mat with bread diameter measurements ensures consistent and professional results. This MegaChef bread pot is oven-safe up to 500 degrees F, providing versatility for a range of baking needs. Whether you're baking bread, roasting meats, or preparing stews, the robust construction and high-quality materials ensure durability and long-lasting performance. For convenience, the included silicone baking mat is designed with precise diameter measurements to guide your baking process. Keep in mind that the pot is hand wash only, preserving its quality and finish. Elevate your baking experience with the MegaChef 6 Quart Enameled Cast Iron Bread Pot in Red, combining practicality, elegance, and professional-grade results.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.