Shop FIBERTECH PLASTICS
See all product information
Create Account
Nestable, Stackable Lid, Fire Red
- Mfr # FP.LID-FR.448
- Zoro # G823569927
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Material
LLDPE
Width
47 in
Length
51 in
Color
Fire Red
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FP.LID-FR.448
- Zoro #
- G823569927
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 47 in
- Length
- 51 in
Details
- Material
- LLDPE
- Color
- Fire Red