Prostaff P3 10X 42-Mm Binoculars With Neck Strap, Case & Caps
- Mfr # 16777
- Zoro # G823720779
product price:Â
$
187.99
/ea
Free Shipping & Returns
Key Features
Material
Metal, Rubber, Glass
Color
Black
Width
6.26 in
Height
7.13 in
Includes
Binoculars, Strap, Case, Eyepiece caps, Objective caps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 16777
- Zoro #
- G823720779
- UPC #
- 18208167777
- Country of Origin
- China
Dimensions
- Width
- 6.26 in
- Height
- 7.13 in
- Length
- 3.9 in
Details
- Material
- Metal, Rubber, Glass
- Item
- Binoculars
- Color
- Black
- Includes
- Binoculars, Strap, Case, Eyepiece caps, Objective caps
Description
Brighten your view with the Nikon PROSTAFF P3 10x42 binoculars. Full-size 42-mm front objectives gather maximum light for a brighter, clearer view, even as daylight is fading. 10x magnification brings faraway subjects into close focus, revealing even the smallest details. A waterproof, fogproof, & drop-resistant design means you can take them everywhere, & renowned Nikon optics make every view spectacular. Whether you're backpacking, birding, or watching your favorite team, PROSTAFF P3 binoculars deliver more performance for less.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.