Shop BOSCH
See all product information
Create Account
String Trimmer
- Mfr # GRT18V-40N
- Zoro # G823933452
product price:Â
$
229.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Shaft Length
48 in
Tool Height
16 1/8 in
Includes
GRT18V-40 18V String Trimmer
Attachment System Compatible
Attachment Capable
Motor Type
Brushless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRT18V-40N
- Zoro #
- G823933452
- UPC #
- 0000346813296
- Country of Origin
- China
- Item
- String Trimmer
- Includes
- GRT18V-40 18V String Trimmer
- Attachment System Compatible
- Attachment Capable
- Motor Type
- Brushless
- Shaft Type
- Straight
- Equivalent Gas Engine Displacement
- 25 cc
- Line Advance
- Bump
- Product Type
- Cordless String Trimmer
- Power Source
- Cordless
- Number of Batteries to Operate
- 1
- Tool Weight
- 9.9 lb
- Voltage
- 18 V
- Bare Tool/Battery Included
- Bare Tool
- Battery Platform
- 18V
- Sound Level
- 74 dBA
- Speed Settings
- Variable
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Shaft Length
- 48 in
- Tool Height
- 16 1/8 in
- Line Diameter
- 0.95 in
- Tool Width
- 15 11/16 in
- Cutting Width
- 16 in
- Tool Length
- 75 11/16 in
Description
String Trimmer, Power Source Cordless, Cutting Width 16 in, Cutting Depth Not Applicable, Line Diameter 0.95 in, Line Advance Bump, Shaft Type Straight, Shaft Length 48 in, Attachment System Compatible Attachment Capable, Sound Level 74 dBA, Battery Platform 18V, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.