String Trimmer
- Mfr # GRT18V-40N18X
- Zoro # G823933728
product price:Â
$
365.00
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Line Advance
Bump
Includes
EXBA18V-80 EXPERT 18V 8 Ah High Power Battery, GAL12V18V-80 12V/18V Multi-Voltage Fast Battery Charger, GRT18V-40 18V String Trimmer
Number of Batteries Included
1
Tool Height
16 1/8 in
Tool Length
75 11/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRT18V-40N18X
- Zoro #
- G823933728
- UPC #
- 0000346813302
- Country of Origin
- China
- Item
- String Trimmer
- Line Advance
- Bump
- Includes
- EXBA18V-80 EXPERT 18V 8 Ah High Power Battery, GAL12V18V-80 12V/18V Multi-Voltage Fast Battery Charger, GRT18V-40 18V String Trimmer
- Number of Batteries Included
- 1
- Bare Tool/Battery Included
- Battery Included
- Battery Capacity
- 8.0 Ah
- Charger Model Number
- GAL12V18V-80
- Voltage
- 18 V
- Power Source
- Cordless
- Equivalent Gas Engine Displacement
- 25 cc
- Product Type
- Cordless String Trimmer
- Battery Model Number
- EXBA18V-80
- Battery Platform
- 18V
- Number of Batteries to Operate
- 1
- Tool Weight
- 9.9 lb
- Speed Settings
- Variable
- Number of Chargers Included
- 1
- Sound Level
- 74 dBA
- Attachment System Compatible
- Attachment Capable
- Motor Type
- Brushless
- Shaft Type
- Straight
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Dimensions
- Tool Height
- 16 1/8 in
- Tool Length
- 75 11/16 in
- Tool Width
- 15 11/16 in
- Cutting Width
- 16 in
- Line Diameter
- 0.95 in
- Shaft Length
- 48 in
Description
String Trimmer, Power Source Cordless, Cutting Width 16 in, Cutting Depth Not Applicable, Line Diameter 0.95 in, Line Advance Bump, Shaft Type Straight, Shaft Length 48 in, Attachment System Compatible Attachment Capable, Sound Level 74 dBA, Battery Platform 18V, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Bare Tool/Battery Included Battery Included, Battery Capacity 8.0 Ah, Motor Type Brushless, Equivalent Gas Engine Displacement 25 cc
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.