Disc
- Mfr # 71-30417
- Zoro # G823933568
product price:Â
$
1.39
/ea
Sold in multiples of 50 for
$69.50
Key Features
Series
Predator
Color
Yellow
Abrasive Material
Ceramic
Abrasive Type
Coated
Resistance Properties
Load
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 71-30417
- Zoro #
- G823933568
- UPC #
- 198438114960
- Country of Origin
- Korea, Republic of
- Item
- Qlok Disc
- Series
- Predator
- Color
- Yellow
- Abrasive Material
- Ceramic
- Abrasive Type
- Coated
- Resistance Properties
- Load
- Coating Coverage
- Closed
- Number of Vacuum Holes
- Non-Vacuum
- Backing Weight
- Y
- Grade
- Medium
- Backing Material
- Cloth
- Product Type
- PSA Disc
- Wire Color
- Yellow
Dimensions
- Overall Diameter
- 3 in
Description
Qlok Disc, Abrasive Type Coated, Abrasive Material Ceramic, Backing Material Cloth, Backing Weight Y, Coating Coverage Closed, Grade Medium, Grit Not Applicable, Overall Diameter 3 in, Quick Change System Not Applicable, Series Predator, Maximum Operating Speed Not Applicable, Resistance Properties Load, Color Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.