Caster
- Mfr # MH2MPU701G
- Zoro # G8240985
product price:Â
$
35.99
/ea
Key Features
For Use With Mfr. Model Number
MH2MPU701G
Fits Brand
Dayton
Compatible with Product Type
Modular Powered-Lift/Manual-Push Platform Lift Truck
Caster Frame Material
steel
Assembled
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MH2MPU701G
- Zoro #
- G8240985
- UPC #
- 190735312230
- Country of Origin
- China
Details
- Item
- Caster
- For Use With Mfr. Model Number
- MH2MPU701G
- Fits Brand
- Dayton
- Compatible with Product Type
- Modular Powered-Lift/Manual-Push Platform Lift Truck
- Caster Frame Material
- steel
- Assembled
- No
- Compatible Mfr. Model Number
- 2MPU7, 2MPU8
- Caster Wheel Type
- Swivel
- Weight
- 1.59 lb
Description
Caster, Load Capacity Not Applicable, Axle-Mounted Wheel Dia. Not Applicable, Axle-Mounted Wheel Type Not Applicable, Caster Wheel Dia. Not Applicable, Caster Mounting Type Not Applicable, Caster Wheel/Tread Material Not Applicable, Caster Wheel Width Not Applicable, Caster Wheel Type Swivel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.