Shop LITTLE GIANT
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Multi-Shelf Truck with Ergonomic Handle
- Mfr # 3ENM-3048-6PH
- Zoro # G023510637
product price:Â
$
1,021.99
/ea
Key Features
Overall Length
53.5 in
Finish
Powder Coat
Load Capacity
3,600 lbs
Material
Steel
Number of Shelves
3
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3ENM-3048-6PH
- Zoro #
- G023510637
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Overall Length
- 53.5 in
- Overall Height
- 45 in
- Shelf Length
- 48 in
- Wheel Diameter
- 6 in
- Shelf Width
- 30 in
- Shelf Size
- 30"W x 48"L
- Overall Width
- 30 in
Details
- Finish
- Powder Coat
- Load Capacity
- 3,600 lbs
- Material
- Steel
- Number of Shelves
- 3
- Wheel Material
- Phenolic
- Utility Cart Shelf Style
- Flush Shelves
- Caster Type
- 2 Rigid, 2 Swivel
- Cart Shelf Style
- Flush Shelves
- Color
- Gray
- Item
- Multi-Shelf Truck with Ergonomic Handle
Description
Multi-Shelf Truck with Ergonomic Handle, 30" x 48" Shelf Size, 3 Shelf Model, Flush Shelves, 3600 lbs. Capacity, 6"Phenolic Wheels
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.