Cap, Fd-168
- Mfr # FD-168
- Zoro # G8241537
product price:Â
$
18.79
/ea
Key Features
Mounting Style
Clip On
Color
Blue
Cap Style
Male/HEI
Contact Terminal Material
Brass
Series
Standard OE Replacement
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FD-168
- Zoro #
- G8241537
- UPC #
- 91769012212
- Country of Origin
- Unknown
- Item
- Distributor Cap
- Mounting Style
- Clip On
- Color
- Blue
- Cap Style
- Male/HEI
- Contact Terminal Material
- Brass
- Series
- Standard OE Replacement
- Fit Type
- Direct Fit
Description
Cap
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.