Electronic Parking Brake Tool, Audi VW Mercedes Volvo Code Reader
- Mfr # W3000
- Zoro # G723310490
product price:Â
$
154.99
/ea
Free Shipping & Returns
Key Features
Material
Plastic
Depth
0.75 in
Width
2.75 in
Color
Green,Black
Battery Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W3000
- Zoro #
- G723310490
- UPC #
- 39564132162
- Country of Origin
- China
Dimensions
- Depth
- 0.75 in
- Width
- 2.75 in
- Height (In.)
- 4.75 in
Details
- Material
- Plastic
- Color
- Green,Black
- Item
- Brake Tool EPB
- Battery Included
- No
- Power Source
- Battery
- Assembly Required
- No
- Display Type
- LCD
Description
The Performance Tool W3000 Electronic Parking Brake Tool makes it simple to service and diagnose electronic parking brakes on various types of vehicles. It tests brake system pressure when the pedal is applied to pinpoint hydraulic issues. Designed for both workshop and advanced DIY use, it reads trouble codes, read diagnostic trouble codes, data streams, ECU information, and parking brake system information in seconds. Diagnose the SBC (Sensotronic Brake Control) module on Mercedes Benz models. This tool can activate electronic parking brakes ONLY on 2006 and newer Audi A6 and A8 models. It cannot open/close brake calipers to service brake pads on any other vehicles. On Audi, Volkswagen, Mercedes Benz, and Volvo models, this tool can disable the braking system so you can bleed the brakes safety. Bilingual display in both English and Spanish. Works with Audi A6/A8 (2006 and newer); VW Passat (2005 and newer); Mercedes Benz E211/E219 (up to 2006) and S221 (up to 2007); Volvo S80 (2007 and newer), V70 (2008 and newer), XC70 (2010 and newer), XC60 (2010 and newer), and S60 (2011 and newer).
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.