Shop AMERICAN TORCH TIP

Cutting Tip, size 2

  • Mfr # GPM-2
  • Zoro # G8251171

product price: 
$
14.99
/ea

Key Features

Series
GPM
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Size
2
Gas Service
MAPP
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GPM-2
Zoro #
G8251171
UPC #
-
Country of Origin
United States

Dimensions

Size
2
Tip Size
2
Steel Thickness
1 in
Maximum Cutting Thickness
1 in

Details

Item
Cutting Tip
Series
GPM
For Use With
Victor(R) Products
Flame Type
Medium Preheat
Gas Service
MAPP
Application
General Purpose
Oxygen Pressure
35 to 40 psi
Tip Type
GPP
Fuel Pressure
0.5 psi
MAPP Gas Silver Solder
No
Silver Solder Tube
no
Soft Solder Tube Cap.
No
Propane Gas Silver Braze
no
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
MAPP Gas Soft Solder
no
Type
2 Piece
Propane Gas Soft Solder
no
Tip Series
GPM
Tip Design
Two Piece
Pressure Rating (Fuel)
0.5 psig
Compatible Fuel Type
MAPP
Pressure Rating (Oxygen)
35 to 40 psi
For Torch Type
Handheld, Machine
Compatible Manufacturer
Victor

Description

Cutting Tip, Compatible Fuel Type MAPP, For Torch Type Handheld, Machine, Tip Series GPM, Tip Size 2, Tip Design Two Piece, Maximum Cutting Thickness 1 in, Compatible Manufacturer Victor, Application General Purpose, Flame Type Medium Preheat, Pressure Rating (Fuel) 0.5 psig, Pressure Rating (Oxygen) 35 to 40 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.