Shop AMERICAN TORCH TIP

Cutting Tip, size 6

  • Mfr # 275-6
  • Zoro # G8274935

product price: 
$
25.15
/ea

Key Features

Series
275
For Use With
Airco(R) Products
Flame Type
Fast Preheat
Size
6
Gas Service
Liquid Natural Gas
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
275-6
Zoro #
G8274935
UPC #
-
Country of Origin
United States

Dimensions

Size
6
Tip Size
6
Steel Thickness
6 in
Maximum Cutting Thickness
6 in

Details

Item
Cutting Tip
Series
275
For Use With
Airco(R) Products
Flame Type
Fast Preheat
Gas Service
Liquid Natural Gas
Application
General Purpose, Hand Cutting, Machine Cutting
Oxygen Pressure
60 psi
Tip Type
GPP
Fuel Pressure
5 to 8 psi
MAPP Gas Silver Braze
no
Propane Gas Silver Solder
no
MAPP Gas Silver Solder
No
Soft Solder Tube Cap.
No
Silver Solder Tube
no
Propane Gas Soft Solder
no
Propane Gas Silver Braze
no
Type
2 Piece
MAPP Gas Soft Solder
no
Tip Series
275
Pressure Rating (Fuel)
5 to 8 psi
Compatible Manufacturer
Airco
Pressure Rating (Oxygen)
60 psi
Compatible Fuel Type
Natural Gas, Propane

Description

Cutting Tip, Compatible Fuel Type Natural Gas, Propane, Tip Series 275, Tip Size 6, Maximum Cutting Thickness 6 in, Compatible Manufacturer Airco, Application General Purpose, Hand Cutting, Machine Cutting, Flame Type Fast Preheat, Pressure Rating (Fuel) 5 to 8 psi, Pressure Rating (Oxygen) 60 psi

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.