Drive Roll Kit, Solid, Miller
- Mfr # 227061
- Zoro # G401770561
product price:Â
$
191.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Type
Drive Roll Kit
Application
MIG Welding
Includes
Intermediate Guide, Wire Inlet Guide
Welding Processes
MIG Welding (GMAW)
For Wire Type
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 227061
- Zoro #
- G401770561
- UPC #
- 715959361989
- Country of Origin
- United States
- Item
- Drive Roll Kit
- Type
- Drive Roll Kit
- Application
- MIG Welding
- Includes
- Intermediate Guide, Wire Inlet Guide
- Welding Processes
- MIG Welding (GMAW)
- For Wire Type
- Solid
- Drive Roll Type
- V-Groove
- For Wire Feeder Series
- 20 Series, 24A, 54 Series, R-115
- For Wire Feeder Model
- 301499, 301499001, 951779, 951780
- For Welder Series
- Millermatic 300, Millermatic 350, Millermatic 350P
- Number of Drive Rolls
- 4
- For Welder Model
- 903773, 907028, 907300, 907474
- Compatible with Brand
- Miller
- Compatible Wire Feeder Model
- 301499, 301499001, 951779, 951780
- Compatible Wire Feeder Series
- 20 Series, 24A, 54 Series, R-115
- Compatible Welder Series
- Millermatic 300, Millermatic 350, Millermatic 350P
- Compatible Brand
- Miller
- Process
- MIG Welding (GMAW)
- Compatible Welder Model
- 903773, 907028, 907300, 907474
Dimensions
- Minimum Wire Diameter
- 0.035 in
- Maximum Wire Diameter
- 0.047 in
Description
Drive Roll Kit, Type Drive Roll Kit, Compatible with Brand Miller, Number of Drive Rolls 4, Maximum Wire Diameter 0.047 in, Drive Roll Type V-Groove, For Wire Type Solid, For Welder Series Millermatic 300, Millermatic 350, Millermatic 350P, For Welder Model 903773, 907028, 907300, 907474, For Wire Feeder Model 301499, 301499001, 951779, 951780, For Wire Feeder Series 20 Series, 24A, 54 Series, R-115, Welding Processes MIG Welding (GMAW), Application MIG Welding
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.