Shop AMERICAN TORCH TIP
See all product information
Create Account
Shield/Deflector, Hypertherm
- Mfr # 120827ATT
- Zoro # G8283231
product price:Â
$
19.55
/ea
Key Features
Welding Processes
Plasma Cutting
For Use With
Hypertherm 600
Compatible with Brand
Hypertherm
Application
Plasma Cutting
Cutting Configuration
Standoff Cutting
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 120827ATT
- Zoro #
- G8283231
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Shield/Deflector
- Welding Processes
- Plasma Cutting
- For Use With
- Hypertherm 600
- Compatible with Brand
- Hypertherm
- Application
- Plasma Cutting
- Cutting Configuration
- Standoff Cutting
- Maximum Current
- 40 A
- Shield Type
- Machine Shield Cap
- For Plasma Cutter Series
- Powermax600
- For Plasma Torch Type
- Machine
- Compatible with Series
- PAC123M
- Compatible Brand
- Hypertherm
- Compatible Plasma Cutter Series
- Powermax600
- Compatible Plasma Torch Type
- Machine
- Amperage - Maximum
- 40 A
- Process
- Plasma Cutting
- Compatible Plasma Torch Series
- PAC123M
Description
Shield/Deflector, For Plasma Cutter Series Powermax600, Compatible with Brand Hypertherm, Shield Type Machine Shield Cap, Compatible with Series PAC123M, Maximum Current 40 A, Cutting Configuration Standoff Cutting, Welding Processes Plasma Cutting, Application Plasma Cutting, For Plasma Torch Type Machine, For Use With Hypertherm 600
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.