Linalool, 25mL
- Mfr # L0048-25ML
- Zoro # G8294367
product price:Â
$
42.19
/ea
Key Features
Chemical Grade
Reagent
Molecular Weight
154.25
Chemical Container Type
Bottle
CAS Number
78-70-6
Chemical Container Size
25 mL
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- L0048-25ML
- Zoro #
- G8294367
- UPC #
- -
- Country of Origin
- Japan
Dimensions
- Chemical Container Size
- 25 mL
Details
- Item
- Linalool
- Chemical Grade
- Reagent
- Molecular Weight
- 154.25
- Chemical Container Type
- Bottle
- CAS Number
- 78-70-6
- Chemical Formula
- C10H18O
- Chemical Container Material
- Clear Glass
- Shelf Life
- 24 mo
Description
Linalool, CAS Number 78-70-6, Molecular Weight 154.25, Chemical Formula C10H18O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 25 mL, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.