Azithromycin, 1g

  • Mfr # A2076-1G

  • Zoro # G8296178


product price:  $121.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
24 mo
CAS Number
117772-70-0
Chemical Container Size
1 g
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 749.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A2076-1G
Zoro #
G8296178
UPC #
-
Country of Origin
Japan

Dimensions

Chemical Container Size
1 g

Details

Item
Azithromycin
Shelf Life
24 mo
CAS Number
117772-70-0
Chemical Container Material
Clear Glass
Molecular Weight
F.W. 749.00
Chemical Formula
C38H72N2O12¿2H2O
Chemical Container Type
Bottle
Chemical Grade
Reagent

Description

Azithromycin, Concentration 4 to 5 Percent, CAS Number 117772-70-0, Molecular Weight 785.03 F.W., Chemical Formula C38H72N2O12¿2H2O, Chemical Container Material Clear Glass, Chemical Container Type Bottle, Chemical Grade Reagent, Chemical Container Size 1 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions HS n.o. 2938.90.0000

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.