Indexable Face Mill
- Mfr # 7802093
- Zoro # G8296884
product price:Â
$
2,981.99
/ea
Free Shipping & Returns
Key Features
Series
CAT40
Depth of Cut
0.0800 in
Overall Length
63.00mm
Coolant Fed
Non-Coolant Through
Insert Size
6.00mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7802093
- Zoro #
- G8296884
- UPC #
- -
- Country of Origin
- Bulgaria
- Item
- Indexable Face Mill
- Series
- CAT40
- Coolant Fed
- Non-Coolant Through
- Cutting Direction
- Right Hand
- Features
- 2-Sided Square Insert with 16 Cutting Edges (8 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry
- ANSI Code
- PAO06R160M50.8W-20
- Compatible Hardware
- 7808130, 7808140, 7808141, 7808151, 7808208, 7808209
- Insert Shape
- Octagon
- Number of Inserts
- 8
- Cutting Application
- Face Milling
- Insert Style
- OZKU/XAHT
- Side Cutting Edge Angle
- 45 Degrees
- Insert Holding Type
- Clamping Screw
- Rake
- Negative
- Max. Speed
- 590 RPM
- Number of Coolant Holes
- 0
Dimensions
- Depth of Cut
- 0.0800 in
- Overall Length
- 63.00mm
- Insert Size
- 6.00mm
- Shank Dia.
- 10.00mm
- Arbor Dia.
- 50.80mm
- Max. Cutting Dia.
- 170.20mm
- Hub Outside Dia.
- 170.20mm
- Connection Size
- M8x1.0
- Wire Rope Length
- 63.00mm
- Length
- 63.00mm
- Fits Chest Size
- 2-Sided Square Insert with 16 Cutting Edges (8 per side), Positive Chip Breaker and the Negative Rake Angle, Wiper Edge Geometry
Description
Indexable Face Mill, Max. Cutting Dia. 170.20mm, Arbor Dia. 50.80mm, Depth of Cut 0.0800 in, ANSI Code PAO06R160M50.8W-20, Compatible Hardware 7808130, 7808140, 7808141, 7808151, 7808208, 7808209, Coolant Fed Non-Coolant Through, Cutting Application Face Milling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.