Shop OSG
See all product information
Create Account
Indexable Profiling End Mill
- Mfr # 7800806
- Zoro # G8297758
product price:Â
$
788.99
/ea
Free Shipping & Returns
Key Features
Series
78012
Depth of Cut
0.0600 in
Overall Length
2.4800 in
Number of Inserts
8
Insert Shape
Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7800806
- Zoro #
- G8297758
- UPC #
- -
- Country of Origin
- Luxembourg
- Item
- Indexable Profiling End Mill
- Series
- 78012
- Number of Inserts
- 8
- Insert Shape
- Square
- Compatible Hardware
- 7808111, 7808112, 7808150, 7808208
- Side Cutting Edge Angle
- 15 Degrees
- Insert Style
- SDMT09
- ANSI Code
- PHC09R300A100-8
- Cutting Application
- Rough Milling
- Coolant Fed
- Coolant Through
- Toolholder Style
- PHC
- Number of Coolant Holes
- 8
- Cutting Direction
- Right Hand
- Features
- Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
- Max. Speed
- 590 RPM
- Insert Holding Type
- Clamping Screw
Dimensions
- Depth of Cut
- 0.0600 in
- Overall Length
- 2.4800 in
- Insert Size
- 9.52mm
- Arbor Dia.
- 1.5000"
- Hub Outside Dia.
- 5"
- Max. Cutting Dia.
- 3.0000 in
- Head Dia.
- 2 53/64 in
- Min. Cutting Dia.
- 2.5350 in
- Wire Rope Length
- 2.4800 in
- Length
- 2.4800 in
- Fits Chest Size
- Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Description
Indexable Profiling End Mill, Max. Cutting Dia. 3.0000 in, Depth of Cut 0.0600 in, Overall Length 2.4800 in, ANSI Code PHC09R300A100-8, Compatible Hardware 7808111, 7808112, 7808150, 7808208, Coolant Fed Coolant Through, Cutting Application Rough Milling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.