Indexable Profiling End Mill
- Mfr # 7800803
- Zoro # G8297916
product price:Â
$
600.99
/ea
Free Shipping & Returns
Key Features
Series
78012
Depth of Cut
0.0600 in
Overall Length
1.9680 in
Hub Outside Dia.
2.5000"
Number of Coolant Holes
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7800803
- Zoro #
- G8297916
- UPC #
- -
- Country of Origin
- Luxembourg
- Item
- Indexable Profiling End Mill
- Series
- 78012
- Number of Coolant Holes
- 5
- Compatible Hardware
- 7808113, 7808150, 7808209
- Cutting Direction
- Right Hand
- Cutting Application
- Rough Milling
- Insert Style
- SXMT12
- Features
- Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
- Insert Shape
- Square
- Coolant Hole Shape
- Round
- Side Cutting Edge Angle
- 9 Degrees
- Coolant Fed
- Coolant Through
- Number of Inserts
- 5
- ANSI Code
- PHC12R250A075-5
- Max. Speed
- 590 RPM
- Toolholder Style
- PHC
- Insert Holding Type
- Clamping Screw
Dimensions
- Depth of Cut
- 0.0600 in
- Overall Length
- 1.9680 in
- Hub Outside Dia.
- 2.5000"
- Insert Size
- 12.70mm
- Max. Cutting Dia.
- 2-1/2 in
- Arbor Dia.
- 0.7500"
- Head Dia.
- 2 23/64 in
- Min. Cutting Dia.
- 1.8460 in
- Wire Rope Length
- 1.9680 in
- Length
- 1.9680 in
- Fits Chest Size
- Economical 4 Corner Insert with a Chip Breaker that Enhances Cutting Performance While Maintaining Rigidity, End Mill and Face Mill Style, High Feed Design Reduces Radial Cutting Forces and Tool Vibration, Small Cutting Angle Reduces Actual Chip Thickness
Description
Indexable Profiling End Mill, Max. Cutting Dia. 2-1/2 in, Depth of Cut 0.0600 in, Overall Length 1.9680 in, ANSI Code PHC12R250A075-5, Compatible Hardware 7808113, 7808150, 7808209, Coolant Fed Coolant Through, Coolant Hole Shape Round, Cutting Application Rough Milling
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.