Grooving Tool

  • Mfr # QMFR-030-250-100
  • Zoro # G8312692
product price: 
$
58.15
/ea

Key Features

Style
Full Radius
Material
Micro Grain Carbide
Overall Length
1.500 in
Shank Dia.
0.1875 in
Bore Dia.
.100"
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
QMFR-030-250-100
Zoro #
G8312692
UPC #
728709161500
Country of Origin
United States

Dimensions

Overall Length
1.500 in
Shank Dia.
0.1875 in
Bore Dia.
.100"
Groove Width
.030"
Max. Cutting Depth
.250"
Radius
1/64"
Min. Bore Dia.
0.1000"
Neck Dia.
0.0700"
Max. Bore Depth
1/4"
Wire Rope Length
1.500 in
Length
1.500 in

Details

Item
Grooving Tool
Style
Full Radius
Material
Micro Grain Carbide
Finish
Uncoated
Grade
C2
Application
Groove Boring
Offset
.030"
Cutting Direction
Right Hand
Projection
0.0300"

Description

Grooving Tool, 0.1875 in, Right Hand

Ratings & reviews