Shop AMERICAN TORCH TIP
See all product information
Create Account
Cutting Tip, size 3
- Mfr # 2490A-3
- Zoro # G8316402
product price:Â
$
19.15
/ea
Key Features
Series
2490A
For Use With
Harris(R) Products
Flame Type
Medium Preheat
Size
3
Gas Service
Acetylene
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2490A-3
- Zoro #
- G8316402
- UPC #
- -
- Country of Origin
- United States
- Item
- Cutting Tip
- Series
- 2490A
- For Use With
- Harris(R) Products
- Flame Type
- Medium Preheat
- Gas Service
- Acetylene
- Oxygen Pressure
- 45 to 60 psi
- Tip Type
- GPP
- Acetylene Pressure
- 5 to 15 psi
- Type
- Standard
- Propane Gas Silver Braze
- no
- Silver Solder Tube
- no
- MAPP Gas Silver Solder
- No
- Propane Gas Silver Solder
- no
- MAPP Gas Soft Solder
- no
- MAPP Gas Silver Braze
- no
- Propane Gas Soft Solder
- no
- Soft Solder Tube Cap.
- No
- Tip Series
- 2490A
- Compatible Manufacturer
- Harris
- Pressure Rating (Oxygen)
- 45 to 60 psi
- Compatible Fuel Type
- Acetylene
- Pressure Rating (Fuel)
- 5 to 15 psi (Acetylene)
Dimensions
- Size
- 3
- Tip Size
- 3
- Steel Thickness
- 3 in
- Maximum Cutting Thickness
- 3 in
Description
Cutting Tip, Compatible Fuel Type Acetylene, Tip Series 2490A, Tip Size 3, Maximum Cutting Thickness 3 in, Compatible Manufacturer Harris, Flame Type Medium Preheat, Pressure Rating (Fuel) 5 to 15 psi (Acetylene), Pressure Rating (Oxygen) 45 to 60 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.