Contact Tip, Tweco, Threaded, PK25
- Mfr # 11401166
- Zoro # G2768306
product price:Â
$
18.99
/pk of 25, $0.76/ea
Key Features
Series
WS14
For Use With
52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
Size
0.030 in
Type
Standard
Style
Tweco
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 11401166
- Zoro #
- G2768306
- UPC #
- 608246287386
- Country of Origin
- United States
- Item
- Contact Tip
- Series
- WS14
- For Use With
- 52, 52FN, 54P, 54A, HD54-14, WS,52, WS52FN, WS54A Series Gas Diffusers
- Type
- Standard
- Style
- Tweco
- For MIG Guns
- Tweco(R) No. 2, 3 and 4
- Material
- Copper
- Amperage Range
- 0-400
- Connection Style
- Threaded
- Duty Rating
- Standard Duty
- For Wire Type
- Flux-Cored, Solid
- Compatible with Brand
- Tweco
- Connection Type
- Threaded
- For Nozzle Series
- WS22, WS23, WS24A, WS24CT
- Compatible with Model
- 210-3035,210-4045,212-3035,212FN-4045,215-3035,215-4045,215-4045K4,220-3035,225-3035,225-4045,310-3545,312-3545,315-116,315-3545,320-3545,325-116,325-3545,410-116,410-3545,412-116,412-3545,415-116,415-3545,415-564,420-116,420-3545,425-116,425-3545,DS415-3545,DS420-116,L210-3035,L212-3035,L215-3035,L310-3545,L312-3545,L315-3545,L410-116,L410-3545,L412-116,L412-3545,L415-116,L415-3545,L415-3545K4,M210-3035,M210-4045,M212-3035,M212-4045,M215-3035,M215-4045,M215-4045K4,M310-3545,M312-3545,M315-116,M315-3545,M410-116,M410-3545,M412-116,M412-3545,M415-116,M415-3545,M415-3545K4,M415-564,M420-116,M420-3545,M425-116,M425-3545,WM250-15-4045,WM250-15-4045K4,WM250L-15-4045,WM250M-10-4045,WM250M-12-4045,WM250M-15-4045,WM250M-15-4045K4,WM250M-25-4045,WM250X-15-4045,WM400-12-3545,WM400-15-116,WM400-15-116K4,WM400-15-3545,WM400-25-116,WM400L-15-116,WM400L-15-116K4,WM400L-15-3545,WM400L-25-116,WM400M-12-116,WM400M-15-116,WM400M-15-116K4,WM400M-15-3545,WM400M-25-116,WM400X-15-116,WM400X-15-3545,X210-3035,X212-4045,X215-4045,X310-3545,X312-3545,X412-3545,X415-116,X415-3545,X425-3545
- Compatible with Series
- Classic No. 2, Classic No. 3, Classic No. 4, WeldSkill WM 250, WeldSkill WM 400
- Welding Processes
- MIG Welding (GMAW)
- Contact Tip Number
- WS14-30
- Tip Shape
- Standard
- Maximum Current
- 400 A
- For Gas Diffuser Number
- WS52, WS52FN, WS54A
- Shell Material
- Copper
- Traction Material
- Copper
Dimensions
- Size
- 0.030 in
- Wire Size (In.)
- 0.030
- Tip Inside Dia. (In.)
- 0.038 in
- Overall Length
- 1.5 in
- Outside Diameter
- 0.25 in
- Connection Thread Size
- 1/4"-28
- Inside Diameter
- 0.038 in
- Maximum Wire Diameter
- 0.03 in
- Wire Rope Length
- 1.5 in
- Length
- 1.5 in
Description
Contact Tip, Compatible with Brand Tweco, Series WS14
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.