Shop LOVIBOND
See all product information
Create Account
Acidifying GP Tablets
- Mfr # 515480BT
- Zoro # G8331434
product price:Â
$
61.29
/ea
Key Features
Form
Tablet
Chemical Grade
Lab
Product Type
Acidifying GP
Compatible Product Type
Parameter Analyzer
Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 515480BT
- Zoro #
- G8331434
- UPC #
- -
- Country of Origin
- United States
- Item
- Acidifying GP
- Form
- Tablet
- Chemical Grade
- Lab
- Product Type
- Acidifying GP
- Compatible Product Type
- Parameter Analyzer
- Color
- Colorless
- Storage Temperature - Maximum
- 20 Degrees C
- REMOVE - Previous PI Node
- Reagents and Refills
- Number of Reactions
- 100
- Container Type
- Pack
- Application
- Water Analysis
- Calibration Certificate
- No
- Concentration
- 0 - 300 mg/L
- Wire Color
- Colorless
Description
Acidifying GP, Concentration 0 - 300 mg/L, CAS Number Not Applicable, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Not Applicable, Standards Not Applicable, Special Information Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.