Shop ZORO SELECT
See all product information
Create Account
Jerrican, HDPE, 305 mm H, White
- Mfr # 392-2006-OEM
- Zoro # G323355204
product price:Â
$
39.19
/ea
Key Features
Overall Height - Metric
305 mm
Product Type
Jerrican
Autoclavable
No
Handle Style
Top
Overall Width - Metric
229.12 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 392-2006-OEM
- Zoro #
- G323355204
- UPC #
- -
- Country of Origin
- India
Dimensions
- Overall Height - Metric
- 305 mm
- Overall Width - Metric
- 229.12 mm
- Maximum Screw Closure Size
- 70 mm
- Screw Closure Size
- 50 mm
- Overall Depth - Metric
- 281 mm
Details
- Product Type
- Jerrican
- Autoclavable
- No
- Handle Style
- Top
- Closure Material
- HDPE
- Capacity - English
- 2.6 gal
- Closure Liner Material
- Unlined
- Shape
- Rectangular
- Clarity
- Opaque
- Item
- Jerrican
- Standards
- FDA Compliance
- Basic Material
- Plastic
- Closure Type
- Screw On Cap
- Body Material
- HDPE
- Includes
- Threaded Cap
- Body Color
- White
- Includes Closure
- Yes
- Capacity - Metric
- 10 L
- Includes Graduations
- Graduations Not Included
- Front Closure
- Screw On Cap
Description
Jerrican, Body Material HDPE, Autoclavable No, Body Diameter Not Applicable, Capacity - Metric 10 L, Capacity - English 2.6 gal, Handle Style Top, Includes Closure Yes, Product Type Jerrican, Closure Type Screw On Cap, Closure Material HDPE, Overall Width - Metric 229.12 mm, Closure Liner Material Unlined, Overall Height - Metric 305 mm, Screw Closure Size 50 mm, Body Color White, Shape Rectangular, Basic Material Plastic, Clarity Opaque, Includes Threaded Cap, Overall Depth - Metric 281 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.